Polypro® 3-3/4 in. 90 Degree Gas Vent Elbow

Part #MGD2PPCE90  |  Item #5153226  |  Manufacturer Part #2PPC-E90

$84.56 EACH
(Pricing is for 3-3/4 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Category II, ANSI Category IV]

Collection: Polypro®

Diameter: 3-3/4 in

ETL Listed: Yes

Elbow Degree: 90

Fitting Type: Concentric

Inside Diameter: 2-1/4 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 230

UL Listed: UL S636 Class IIA/UL S636 Class IIB/UL S636 Class IIC