3 in. Metal Wall Strap
Polypro® 3 in. Metal Wall Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 10 Years
Specifications
- Collection:
- Polypro®
- Diameter:
- 3 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Material Type:
- Polypropylene