Polypro® 3 in. Single Wall Pipe

Part #MGD3PPS36L  |  Item #5102804  |  Manufacturer Part #3PPS-36L

$30.83 EACH

Diameter:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 3 in

Indoor Outdoor: Indoor

Length: 36 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 3 in