M&G Duravent
Polypro® 4 in. 45 Degree Gas Vent Elbow
Part #MGD4PPSE45 | Item #4501925 | Manufacturer Part #4PPS-E45
Diameter:
Product Details
Specifications
Collection: Polypro®
Diameter: 4 in
Elbow Degree: 45
Material: Plastic
Material Type: Polypropylene
UL Listed: No
-
Starting at $31.25
-
Starting at $10.00
-
Starting at $14.09
-
Starting at $62.64
-
Starting at $11.46
-
Starting at $6.44
-
Starting at $84.10
-
Starting at $11.74
-
Starting at $20.20
-
Starting at $14.32
-
Starting at $49.93
-
Starting at $15.17