4 in. Wall Strap
Polypro® 4 in. Wall Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- Polypro®
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- Width:
- 5-1/8 in