This product requires certification to purchase.

3 in. Stainless Steel Gas Vent Adjustable Elbow

This product has been replaced by

3 BVENT 90 ADJ ELBOW
M&G Duravent 3 BVENT 90 ADJ ELBOW
Manufacturer Part #3BVL90
You last purchased this on
 
M&G Duravent

Type B 3 in. Stainless Steel Gas Vent Adjustable Elbow

  • Fast #
  • Part #MGD3GVL90
  • Item #77499
  • Manufacturer Part #3GVL90
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

3 BVENT 90 ADJ ELBOW
M&G Duravent 3 BVENT 90 ADJ ELBOW
Manufacturer Part #3BVL90
M&G Duravent

Type B 3 in. Stainless Steel Gas Vent Adjustable Elbow

  • Fast #
  • Part #MGD3GVL90
  • Item #77499
  • Manufacturer Part #3GVL90
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offsets obstructions as needed
  • Elbows swivel 360° at base
  • Elbows must be supported when installed
  • Requires Certification

Specifications

Collection:
Type B
Diameter:
3 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes