Style 129 Fire Hydrant 4-1/2 in. Safety Stem Coupling
Style 129 Fire Hydrant 4-1/2 in. Safety Stem Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For fire hydrant
Specifications
- ASTM:
- ASTM A-126
- Brand Model Compatibility:
- Style 129 Fire Hydrant
- Diameter:
- 4-1/2 in
- Material:
- Cast Iron
- Product Type:
- Safety Stem Coupling