12 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Style 4067 12 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM A-536, ASTM D-429
- AWWA:
- AWWA C-509
- Application:
- Sediment, Sewage, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style 4067
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer