Surface Cleaner

You last purchased this on
 
Mi-T-M

Professional Surface Cleaner

  • Fast #
  • Part #MAW70208003
  • Item #7234357
  • Manufacturer Part #AW-7020-8003
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mi-T-M

Professional Surface Cleaner

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cleans large surface areas quicker than traditional nozzles
  • Professional grade high-pressure swivel
  • For use with pressure washers rated 3,000 psi and up
  • Requires Certification

Documents


Specifications

Application:
Floor, Residential, Industrial
Collection:
Professional
Diameter:
20 in
Flow Rate:
5 gpm
Height:
70 in
Maximum Temperature:
180
Pressure - High:
4000
Product Type:
Surface Cleaner
Weight:
18 lb