12 in. 26 ga Side Wall Cap with Damper
12 in. 26 ga Side Wall Cap with Damper
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Length:
- 19-3/4 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 12-5/16 in