Miami Tech 20 x 18 in. Filter Rack with Door MFFRD185TEM3

Miami Tech

20 x 18 in. Filter Rack with Door

Part #MFFRD185TEM3  |  Manufacturer Part #FFRD18.5TEM3

Width:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Trane TEM3A0B18-36 and TEM4A0B18-30 Air Handlers

Depth: 1 in

Height: 19 in

Length: 21-1/4 in

Material: Galvanized Steel

Product Type: Filter Base

Type: MFFRD185TEM3

Width: 18 in