22 x 20 in. Filter Rack with Door

You last purchased this on
 
Miami Tech

22 x 20 in. Filter Rack with Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miami Tech

22 x 20 in. Filter Rack with Door

  • Fast #
  • Part #MFFRD235TEM3
  • Item #4599961
  • Manufacturer Part #FFRD23.5TEM3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Brand Model Compatibility:
TEM3A0B42-60, TEM4A0B36-60
Coating:
Galvanized
Depth:
22-1/4 in
Height:
2 in
Material:
Steel
Product Type:
Filter Base
Width:
24 in