3-1/4 x 10 in. x 3 ft. Hot Dipped Galvanized Steel Duct Wall Stack
3-1/4 x 10 in. x 3 ft. Hot Dipped Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 3 ft
- Material:
- Hot Dipped Galvanized Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 3-1/4 in