3-1/4 x 12 x 8 in. Hot Dipped Galvanized Steel Duct Wall Stack
3-1/4 x 12 x 8 in. Hot Dipped Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Gauge (metal):
- 26 ga
- Height:
- 3-1/4 in
- Length:
- 8 in
- Material:
- Hot Dipped Galvanized Steel
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 12 in