7 in. x 6 in. 28 ga Galvanized Flat Metal Reducer
7 in. x 6 in. 28 ga Galvanized Flat Metal Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Size:
- 7 in x 6 in
- Gauge (metal):
- 28 ga
- Material:
- Steel