6-3/8 in. Counter Top Mounted Glass Rinser in Brushed Stainless Steel
6-3/8 in. Counter Top Mounted Glass Rinser in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 3/4 in
- Installation Type:
- Countertop
- Interior Light:
- No
- Length:
- 6-3/8 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 6-3/8 in