M Size Disposable Powder-Free Rubber and Latex Examination Gloves

You last purchased this on
 
Microflex®

Diamond Grip® M Size Disposable Powder-Free Rubber and Latex Examination Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Microflex®

Diamond Grip® M Size Disposable Powder-Free Rubber and Latex Examination Gloves

  • Fast #
  • Part #MMF300M
  • Item #6059298
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fingertip textured for enhanced wet and dry gripping
  • Longer and thicker than typical exam gloves
  • Powder free
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
CE Approved:
No
Coating:
Powder Free
Collection:
Diamond Grip®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Disposable:
Yes
Glove Size:
M
Glove Type:
Automotive, Healthcare, Life Sciences, Machining, Equipment
Length:
9-3/5 in
Material:
Latex, Rubber
Reusable:
No
Thickness:
7.9 mil