Microflex

M Size Disposable Industrial Vinyl Powder-Free Gloves

Part #MV282  |  Manufacturer Part #V282

Glove Size:

M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder free
  • Package quantity: 100

Specifications

Color Finish: Clear

Disposable: Yes

Glove Size: M

Glove Type: Disposable

ISO Specifications: ISO 9001, ISO 9002

Material: Plastic

Material Type: Vinyl

Reusable: No

Thickness: 4 mil