Size XXL 4.7 mil Rubber Automotive and Healthcare Disposable Gloves in Black (Box of 100)
Microflex® MidKnight™ Size XXL 4.7 mil Rubber Automotive and Healthcare Disposable Gloves in Black (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Medical-grade exam glove (non-sterile)
- The distinctive color of these black nitrile gloves hides stains and provides contrast for improved visibility
- Powder free nitrile
- Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations
- Non-foaming for easy handling of objects in wet environments
- These disposable grip gloves feature a fully textured design for a confident grip
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3578, ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- CE Approved:
- No
- Collection:
- Microflex® MidKnight™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Automotive, Healthcare, Life Sciences, Machinery and Equipment, Medical, Powder Free, Utilities, Warehousing
- ISO:
- ISO 11193, ISO 13485:2003
- Length:
- 9-3/5 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4.7 mil