18-13/100 in. 0.7 cf 700W Microwave Oven in White
18-13/100 in. 0.7 cf 700W Microwave Oven in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-programmed recipes
- Express cook settings
- Electronic touchpad controls
- 700 watts cooking power
- 10 year warranty on major components
- Safe Plug® Technology
- Adjustable beeper volume
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-81/100 in
- Height:
- 10-63/100 in
- Power Source:
- Electric
- Type:
- MMFM7TPW
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 18-13/100 in