18-5/8 in. 3.6 cu. ft. Compact Refrigerator in Stainless Steel
18-5/8 in. 3.6 cu. ft. Compact Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smart store door
- Stay-Fresh drawer
- Full-width ice compartment
- 10 year warranty on major components
- Auto-defrost
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/4 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 3.6 cu ft
- Refrigerator Type:
- Compact
- Width:
- 18-5/8 in