18-63/100 in. 2.4 cu. ft. Refrigerator in Stainless Steel
18-63/100 in. 2.4 cu. ft. Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-outlet charge station and cord clip
- Smart store door
- Safe Plug® Technology
- 10 year warranty on major components
- Easy-grab can stacker
Specifications
- ADA Compliant:
- No
- AMP:
- 11
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-22/25 in
- Refrigerator Capacity (Cu Ft):
- 2.4 cu ft
- Volts:
- 120V
- Width:
- 18-63/100 in