Hood
Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good for up to 25% outside air intake
- Can be integrated into horizontal or down discharge applications
Specifications
- Application:
- Commercial
- Energy Star Compliant:
- No
- Product Type:
- Hood
- UL Listed:
- No