4 gal Multi-purpose Delimer Descaler
4 gal Multi-purpose Delimer Descaler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 31.5% phosphoric acid
Specifications
- Application:
- Ceramic, Glass, Plastic, Stainless Steel
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 1 gal