1 gal Clean Scent Foam Hand Soap (Case of 4)
Maxim 1 gal Clean Scent Foam Hand Soap (Case of 4)
Frequently Purchased Together
Product Details
- Highly recommended
- Pleasantly scented
- Foaming
Documents
Specifications
- Application:
- Foodservice, Hospitals, Office Buildings, Schools
- Collection:
- Maxim
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Clean Scent
- Size:
- 1 gal