AlphaPlus® 1/2 in. Butt Fusion Straight SDR 11 Polypropylene Union with Viton O-Ring Seal

Part #SPP07270020  |  Item #7287243  |  Manufacturer Part #PP07270020

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SPP07270020 | Item #7287243 | Mfr. Part #PP07270020

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657]

Application: Air

Clean Bagged: No

Collection: AlphaPlus®

End Connection 1: Butt Fusion

End Connection 2: Butt Fusion

End Connections: Butt Fusion

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: [Plastic, Rubber]

Material Type: [Polypropylene, Viton®]

Maximum Pressure: 150 psi

Maximum Temperature: 95

NSF Certified: No

Schedule Class: SDR 11