Square Point Shovel with 42 in. Wood Handle

You last purchased this on
 
Midwest Rake®

Square Point Shovel with 42 in. Wood Handle

This product requires certification to purchase.
You last purchased this on
 
Midwest Rake®

Square Point Shovel with 42 in. Wood Handle

  • Fast #
  • Part #M49832
  • Item #4883821
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Handle Length (in):
42 in
Handle Material:
Wood
Length:
58-1/4 in
Shovel Head Type:
Square
Tool Type:
Shovel
Weight:
3-2/5 lb