28-3/8 in. 4.59 cu. ft. Double Oven in Obsidian Black
This product has been replaced by
Manufacturer Part #11805610
28-3/8 in. 4.59 cu. ft. Double Oven in Obsidian Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.59 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black
- Control Type:
- TFT Touch
- Depth:
- 23-5/8 in
- Door Style:
- Drop Down
- Height:
- 50-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 11 kW
- Width:
- 28-3/8 in