29-7/8 in. Warming Drawer in Graphite Grey

This product has been replaced by

30 VITROLINE WARMING DRAWER10 13/16 H GRAPH GRY
Miele 24 x 10-7/8 in. 16A 12 cu. ft. Warming Drawer in Graphite Grey
Manufacturer Part #11794870
You last purchased this on
 
Miele

29-7/8 in. Warming Drawer in Graphite Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 VITROLINE WARMING DRAWER10 13/16 H GRAPH GRY
Miele 24 x 10-7/8 in. 16A 12 cu. ft. Warming Drawer in Graphite Grey
Manufacturer Part #11794870
Miele

29-7/8 in. Warming Drawer in Graphite Grey

  • Fast #
  • Part #MESW6880GRGR
  • Item #7627321
  • Manufacturer Part #10754210
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
10, 15
Color Finish Category:
Greys
Color Finish Name:
Graphite Grey
Depth:
24 in
ETL Listed:
No
Height:
10-3/4 in
Power Source:
Electric
Type:
MESW6880GRGR
UL Listed:
No
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in