38-5/8 x 36-1/8 x 27-3/4 in. 5.76 cu. ft. 6-Burner Gas Freestanding Range in Clean Touch Steel
38-5/8 x 36-1/8 x 27-3/4 in. 5.76 cu. ft. 6-Burner Gas Freestanding Range in Clean Touch Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plenty of space for cooking - six powerful burners
- Fast heating time and even heat distribution - twin power
- Turn dial operation with display - direct select
- Easy opening & closing - noise and vibration absorbers
- Easy clean-up - self-cleaning and dishwasher-safe grates
Specifications
- AMP:
- 15
- Burner Type:
- Gas
- Capacity:
- 5.76 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Touch Steel
- Depth:
- 27-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 38-5/8 in
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Volts:
- 120V
- Width:
- 36-1/8 in