45-1/2 in. Under Cabinet Range Hood in Stainless Steel
45-1/2 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1150 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 22-13/16 in
- Duct Size:
- 9-7/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Grease
- Height:
- 17-11/16 in
- Installation Type:
- Wall Mount, Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 45-1/2 in