18 in. 1.66 cu. ft. 900 W Built-In Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #11845600
PureLine DirectSelect 18 in. 1.66 cu. ft. 900 W Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Capacity:
- 1.66 cu ft
- Collection:
- PureLine DirectSelect
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 19-3/16 in
- Energy Star Compliant:
- No
- Height:
- 18 in
- Interior Light:
- No
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 23-7/16 in