35-15/16 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

Miele Stainless Steel 35-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Miele 35-15/16 in. Gas 6-Burner Sealed Natural Gas Freestanding Range in Stainless Steel
Manufacturer Part #10833720
You last purchased this on
 
Miele

DirectSelect 35-15/16 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Miele Stainless Steel 35-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Miele 35-15/16 in. Gas 6-Burner Sealed Natural Gas Freestanding Range in Stainless Steel
Manufacturer Part #10833720
Miele

DirectSelect 35-15/16 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #MHR1134G
  • Item #5053990
  • Manufacturer Part #25113451USA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BTU:
27000
Burner Type:
Sealed
Capacity:
5.8 cu ft
Collection:
DirectSelect
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
27-1/4 in
ETL Listed:
No
Fuel Type:
Natural Gas
Height:
37 in
Installation Type:
Freestanding
Interior Light:
No
MBH:
27
Number of Burners:
6
Power Source:
Gas
Self Clean:
Yes
UL Listed:
No
Volts:
120V
Width:
35-15/16 in