84 in. 8.39 cu. ft. Freezer in Panel Ready
MasterCool™ 84 in. 8.39 cu. ft. Freezer in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- MasterCool™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.39 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Interior Light:
- No
- Power Source:
- Electric
- Product Type:
- Column
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-5/8 in