23-9/16 in. 46dB 5 Programmable Built-In Dishwasher with Cutlery Tray in Stainless Steel
Futura™ 23-9/16 in. 46dB 5 Programmable Built-In Dishwasher with Cutlery Tray in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- Futura™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-11/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in