47-15/16 in. Natural Gas Dual Fuel -Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #11791700
M Touch 47-15/16 in. Natural Gas Dual Fuel -Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 19500
- Burner Type:
- Sealed
- Capacity:
- 4.73 cu ft
- Collection:
- M Touch
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-1/2 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 35-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 19.5
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 618 lb
- Width:
- 47-15/16 in