23-7/16 in. 2.51 cu. ft. Combo Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #11877020
Pureline 23-7/16 in. 2.51 cu. ft. Combo Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 2.51 cu ft
- Collection:
- Pureline
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/8 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 23-1/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 23-7/16 in