Coffee System in Graphite Grey
This product has been replaced by
Manufacturer Part #11733850
PureLine Series Coffee System in Graphite Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Collection:
- PureLine Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Grey
- Depth:
- 19 in
- Height:
- 17-15/16 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Product Type:
- Coffee System
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-7/16 in