23-9/16 in. 16 Place Settings Dishwasher in Clean Touch Steel
This product has been replaced by
Manufacturer Part #11636690
Classic 23-9/16 in. 16 Place Settings Dishwasher in Clean Touch Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Touch Steel
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- No
- Height:
- 36-1/4 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in