23-63/100 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #11636750
Classic Plus 23-63/100 in. 16 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Classic Plus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-11/16 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-63/100 in