23-1/2 in. 1.7 cu. ft. Combo Oven in Stainless Steel

You last purchased this on
 
Miele

ContourLine 23-1/2 in. 1.7 cu. ft. Combo Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miele

ContourLine 23-1/2 in. 1.7 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #MDGC67051SS
  • Item #7288223
  • Manufacturer Part #10256760
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Capacity:
1.7 cu ft
Collection:
ContourLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-3/8 in
Door Style:
Drop Down
Height:
17-11/16 in
Interior Light:
No
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Width:
23-1/2 in