29-13/16 in. Warming Drawer in Stainless Steel/Black

This product has been replaced by

30 CONTOURLINE WARMING 10 13/16 H CTS
Miele 24 x 10-7/8 in. 16A 12 cu. ft. Warming Drawer in Clean Touch Steel
Manufacturer Part #11794800
You last purchased this on
 
Miele

ContourLine 29-13/16 in. Warming Drawer in Stainless Steel/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 CONTOURLINE WARMING 10 13/16 H CTS
Miele 24 x 10-7/8 in. 16A 12 cu. ft. Warming Drawer in Clean Touch Steel
Manufacturer Part #11794800
Miele

ContourLine 29-13/16 in. Warming Drawer in Stainless Steel/Black

  • Fast #
  • Part #MESW6780SS
  • Item #5052524
  • Manufacturer Part #09685110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
ContourLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Depth:
10-31/100 in
Height:
10-13/16 in
Volts:
120V
Width:
29-13/16 in