35-15/16 in. Gas 6-Burner Sealed Natural Gas Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #11791410
DirectSelect 35-15/16 in. Gas 6-Burner Sealed Natural Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 19500
- Burner Type:
- Sealed
- Capacity:
- 5.76 cu ft
- Collection:
- DirectSelect
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 19.5
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 439 lb
- Width:
- 35-15/16 in