23-9/16 in. Dishwasher in Panel Ready
G7000 Series 23-9/16 in. Dishwasher in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- DirectSensor Controls - intuitive touch controls
- QuickIntenseWash - a full wash and dry cycle in 58 minutes
- AutoDos - an integrated automatic detergent dispensing system
- EnergyStar
- WifiConnect
- Panel-Ready
- 3D MultiFlex Cutlery Tray
- Whisper quiet 42 dB (40 dBa when using ExtraQuiet)
- Water Softener
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- G7000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-11/16 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 9
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in