23-9/16 in. Dishwasher in Panel Ready
G7000 Series 23-9/16 in. Dishwasher in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Communication with an appliance could not be easier – WiFiConn@ct
- Perfect results in less than one hour -QuickIntense Wash
- Innovative design and maximum convenience –3D MultiFlex Tray
- All safely loaded where needed –Maxi comfort basket design
- Perfect illumination for easy loading –BrilliantLight
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 16 Place Settings
- Collection:
- G7000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Cord Length:
- 3 ft
- Decibel Rating (dB):
- 40 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/4 in
- IAPMO Listed -:
- No
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF:
- No
- NSF Certified:
- No
- Number of Cycles:
- 11
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- WaterSense Labeled:
- No
- Watts:
- 1400 W
- Weight:
- 102 lb
- Width:
- 23-5/8 in