36-1/8 in. 5.8 cu. ft. 4-Burner 19500 BTU Sealed Dual Fuel Freestanding Range in Stainless Steel
M Touch 36-1/8 in. 5.8 cu. ft. 4-Burner 19500 BTU Sealed Dual Fuel Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum variety - four powerful burners and a griddle
- Perfect baking and roasting results - moisture plus
- Network-enabled Wi-Fi appliance - Miele@home
- Precise cooking temperature - wireless precision probe
- Ergonomic and easy operation - motorized lift-up control panel
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- BTU:
- 19500
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Collection:
- M Touch
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-3/4 in
- Fuel Type:
- Propane
- Height:
- 38-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 19.5
- Number of Burners:
- 4
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 208/240V
- Width:
- 36-1/8 in