47-15/16 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel
M Touch 47-15/16 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 19000
- Burner Type:
- Sealed
- Collection:
- M Touch
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 26-1/2 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36-1/16 in
- Installation Type:
- Freestanding
- MBH:
- 19
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 47-15/16 in