48 x 29-1/4 x 38-9/16 in. 19500 BTU 3.21 cu. ft. 8-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel
M Touch 48 x 29-1/4 x 38-9/16 in. 19500 BTU 3.21 cu. ft. 8-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plenty of space for cooking
- Speed oven for a maximum variety of uses
- Network-enabled Wi-Fi appliance
- Precise cooking temperature
- Perfect baking and roasting results
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- Yes
- BTU:
- 19500
- Burner Type:
- Simmer
- Capacity:
- 3.21 cu ft
- Collection:
- M Touch
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-1/4 in
- ETL Listed:
- No
- Fuel Type:
- Propane
- Height:
- 38-9/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 19.5
- Material:
- Stainless Steel
- Number of Burners:
- 8
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 588 lb
- Width:
- 48 in