30 in. 16.77 cu. ft. Column Full Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #11502590
MasterCool™ 30 in. 16.77 cu. ft. Column Full Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 4
- CEC Compliant:
- For Sale in CA
- Collection:
- MasterCool™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic Temperature Controls
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.77 cu ft
- Refrigerator Type:
- Column, Full
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 358 lb
- Width:
- 30 in