30 in. Warming Drawer in Stainless Steel/Black

This product has been replaced by

30 PURELINE WARMING  10 13/16 H CTS
Miele 24 x 10-7/8 in. 16A 12 cu. ft. Warming Drawer in Clean Touch Steel
Manufacturer Part #11794860
You last purchased this on
 
Miele

PureLine 30 in. Warming Drawer in Stainless Steel/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 PURELINE WARMING  10 13/16 H CTS
Miele 24 x 10-7/8 in. 16A 12 cu. ft. Warming Drawer in Clean Touch Steel
Manufacturer Part #11794860
Miele

PureLine 30 in. Warming Drawer in Stainless Steel/Black

  • Fast #
  • Part #MESW6880SS
  • Item #5077256
  • Manufacturer Part #09685120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
PureLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Touch
Depth:
23-7/8 in
ETL Listed:
No
GSA Approved:
No
Handle Material:
Stainless Steel
Height:
10-9/16 in
Installation Type:
Undercounter
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
720 W
Width:
30 in